Buy more than* S$200* and get FREE SHIPPING

  • Bullet Connection Binder Pc Type With Nylon Insulation
  • Bullet Connection Binder Pc Type With Nylon Insulation
  • Bullet Connection Binder Pc Type With Nylon Insulation

Bullet Connection Binder Pc Type With Nylon Insulation PCM-2

4.50 (2)
Item.#
08528247
Mfr.#
PCM-2
Package Qty.
1Box(1000PC)
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Incombustibility
V-2
Rated Voltage (V)
300
Dimension B (phi mm)
7.4
Dimension d (phi mm)
2.4
Dimension F (mm)
16.5
2014 TRUSCO Published Page
1-2486
Compatible Electric Wire Range AWG (#)
(#14)2.0
Compatible Electric Wire Range Stranded Conductor (mm2)
2.0
TRUSCO Part Number
422-5503
Specification
PCM form
Compatible Electiric Wires
Stranded (mm 2 ): 2.0 [2.0 (AWG # 14)]
Material (insulator)
66 Nylon
Standard
UL recognized E42024
Dimension b (phi mm)
4.0
Dimension D (phi mm)
3.9
Dimension H (mm)
11.2
Dimensions L (mm)
27.7
Operating Temperature Range (deg C)
-25 to 90
Material
Nylon, brass
Standard Color
Blue
Compatible Tool
Manual: YN-2014 / YNT-1614 pneumatic: YA-1 / YA-2 / YA-4 / YAT-1A / YAT-2A / YAT-4A / YAD-1A / YAD-2A / YAD-4A Hydraulic: BCT-0514
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Product production
5
From Japan
On 2017-06-08 08:34:42
Because I do not use it much, I am very thankful that it is sold in units of one bag.
This review is about item#34982893.
Used instead of broken connector of well pump
4
From Japan
On 2014-06-14 19:33:46
Crimping is quite troublesome
This review is about item#34982936.