Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Bullet Connection Binder Pc Type With Nylon Insulation
  • Bullet Connection Binder Pc Type With Nylon Insulation
  • Bullet Connection Binder Pc Type With Nylon Insulation

Bullet Connection Binder Pc Type With Nylon Insulation PCF-2

4.00 (1)
Item.#
08528256
Mfr.#
PCF-2
Package Qty.
1Box(1000PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
179.90 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Incombustibility
V-2
Rated Voltage (V)
300
Compatible Electric Wire Range AWG (#)
(#14)2.0
Compatible Electric Wire Range Stranded Conductor (mm2)
2.0
TRUSCO Part Number
422-5473
Specification
PCF form
Dimension b (phi mm)
3.95
Dimension D (phi mm)
3.9
Dimension H (mm)
11.2
Dimensions L (mm)
26.2
Compatible Tool
Manual: YN-2014 / YNT-1614 pneumatic: YA-1 / YA-2 / YA-4 / YAT-1A / YAT-2A / YAT-4A / YAD-1A / YAD-2A / YAD-4A Hydraulic: BCT-0514
Material (insulator)
66 Nylon
Standard
UL recognized E42024
Operating Temperature Range (deg C)
-25 to 90
Material
Nylon, brass
Standard Color
Blue
Dimension B (phi mm)
6.9
Dimension d (phi mm)
2.4
Dimension F (mm)
15.0
2014 TRUSCO Published Page
1-2486
Compatible Electiric Wires
Stranded (mm 2 ): 2.0 [2.0 (AWG # 14)]
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Connector damage used in place of the well pump
4
From Japan
On 2014-06-14 19:33:46
Crimp is quite cumbersome
This review is about item#34982936.