Buy more than* S$200* and get FREE SHIPPING

  • Sleeve P Type
  • Sleeve P Type
  • Sleeve P Type

Sleeve P Type P2

5.00 (3)
Item.#
08528274
Mfr.#
P2
Package Qty.
1Box(1000PC)
Ship pack of
1
57.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d1(phi mm)
2.3
Dimension D (phi mm)
4.1
Dimensions L (mm)
8
Compatible Tool
Manual: YHT-2210 Pneumatic type: YA-1/YA-2/YAT-1A/YAT-2A/YAD-1A/YAD-2A/YA-4/YAT-4A/YAD-4A Hydraulic type: BCT-0514
Compatible Electric Wire (mm2)
1.04 - 2.63
Standard
UL listed E42024 CSA LR20812 JIS 689021
Material
Oxygen free copper
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I use it as a stopper to fasten the metal fittings
5
From Japan
On 2014-04-30 20:14:03
Although it is a usage different from the original use, it is saved, because the price is cheap because it is equivalent to a famous manufacturer!
This review is about item#08528274.
Wiring work
5
From Japan
On 2010-08-08 22:47:17
It is convenient for wiring processing.
This review is about item#32725183.
wiring
5
From Japan
On 2010-08-08 22:41:46
It is convenient for wiring connection. cheap.
This review is about item#32725174.