Buy more than* S$200* and get FREE SHIPPING

  • Sleeve P Type
  • Sleeve P Type
  • Sleeve P Type

Sleeve P Type P5.5

5.00 (3)
Item.#
08528283
Mfr.#
P5.5
Package Qty.
1Box(1000PC)
Ship pack of
1
88.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Standard
UL listed E42024CSA LR20812JIS 689021
Material
Oxygen-free copper
Compatible Electric Wire (mm2)
2.63 to 6.64
Compatible Tool
Manual: YHT-2210 pneumatic: YA-1 / YA-2 / YAT-1A / YAT-2A / YAD-1A / YAD-2A / YA-4 / YAT-4A / YAD-4A hydraulic: BCT-0514
Dimensions L (mm)
8.5
Dimension d1(phi mm)
3.4
Dimension D (phi mm)
5.4
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I use it as a stopper to fasten the metal fittings
5
From Japan
On 2014-04-30 20:14:03
Although it is a usage different from the original use, it is saved, because the price is cheap because it is equivalent to a famous manufacturer!
This review is about item#08528274.
Wiring work
5
From Japan
On 2010-08-08 22:47:17
It is convenient for wiring processing.
This review is about item#32725183.
wiring
5
From Japan
On 2010-08-08 22:41:46
It is convenient for wiring connection. cheap.
This review is about item#32725174.