Buy more than* S$200* and get FREE SHIPPING

  • Sleeve P Type
  • Sleeve P Type
  • Sleeve P Type

Sleeve P Type P8

5.00 (3)
Item.#
08528292
Mfr.#
P8
Package Qty.
1Box(500PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
79.12 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Dimension d1(phi mm)
4.5
Dimension D (phi mm)
7
Dimensions L (mm)
9.5
Compatible Tool
Manual: YHT-8S pneumatic: YA-4 / YAT-4A / YAD-4A / YA-5 Hydraulic: YPT-60-21 / YPT-150-1 / BCT-0514 / BCT-860 / BCT-8150 (body) YF-1 / E-4 (head) YET-60-1 / YET-150-1
Compatible Electric Wire (mm2)
6.64 to 10.52
Standard
UL listed E42024CSA LR20812JIS 689021
Material
Oxygen-free copper
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Use as a stopper to fasten the bracket
5
From Japan
On 2014-04-30 20:14:03
I usage different from the original application, but because the cheap price at the well-known manufacturers and equivalents, was saved!
This review is about item#08528274.
Wiring work
5
From Japan
On 2010-08-08 22:47:17
It is convenient to the wiring process.
This review is about item#32725183.
wiring
5
From Japan
On 2010-08-08 22:41:46
It is convenient to the junction of the wiring. cheap.
This review is about item#32725174.