Buy more than* S$200* and get FREE SHIPPING

  • A Comparison Type Connection Binder With Vinyl Insulation
  • A Comparison Type Connection Binder With Vinyl Insulation
  • A Comparison Type Connection Binder With Vinyl Insulation

A Comparison Type Connection Binder With Vinyl Insulation VC-1.25

Item.#
08528335
Mfr.#
VC-1.25
Package Qty.
1Box(1000PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
149.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Standard Color
Red
Dimension l (mm)
15.0
Standard
UL listed E42024CSA LR20812
Material
PVC-oxygen-free copper
Specification
Straight type
Compatible Tool
Manual: YNT-2216 pneumatic: YA-1 / YA-2 / YAT-1A / YAT-2A / YAD-1A / YAD-2A / YA-4 / YAT-4A / YAD-4A hydraulic formula: BCT-0514
Compatible Electric Wire (mm2)
0.25 to 1.65
Dimension D (phi mm)
3.2
Dimensions L (mm)
22.7
TRUSCO Part Number
422-6291
2014 TRUSCO Published Page
1-2486