Buy more than* S$200* and get FREE SHIPPING

  • A Comparison Type Connection Binder With Vinyl Insulation
  • A Comparison Type Connection Binder With Vinyl Insulation
  • A Comparison Type Connection Binder With Vinyl Insulation

A Comparison Type Connection Binder With Vinyl Insulation VC-5.5

Item.#
08528353
Mfr.#
VC-5.5
Package Qty.
1Box(500PC)
Ship pack of
1
87.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Specification
Straight type
Standard Color
Yellow
Dimension l (mm)
15.0
Standard
UL listed E42024CSA LR20812
Material
PVC-oxygen-free copper
Compatible Tool
Manual: YNT-1210S pneumatic: YA-4 / YAT-4A / YAD-4A Hydraulic: BCT-0514
2014 TRUSCO Published Page
1-2486
Compatible Electric Wire (mm2)
2.63 to 6.64
Dimension D (phi mm)
5.4
Dimensions L (mm)
26.7
TRUSCO Part Number
422-6313