Buy more than* S$200* and get FREE SHIPPING

  • A Comparison Type Connection Binder With Vinyl Insulation
  • A Comparison Type Connection Binder With Vinyl Insulation
  • A Comparison Type Connection Binder With Vinyl Insulation

A Comparison Type Connection Binder With Vinyl Insulation FVC-2

Item.#
08528371
Mfr.#
FVC-2
Package Qty.
1Box(500PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
87.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Specification
F form
Compatible Electric Wire (mm2)
1.04 to 2.63
Dimension D (phi mm)
4.5
Dimensions L (mm)
22.7
Compatible Tool
Manual: YNT-1614 pneumatic: YA-1 / YA-2 / YAT-1A / YAT-2A / YAD-1A / YAD-2A / YA-4 / YAT-4A / YAD-4A hydraulic formula: BCT-0514
Standard Color
Blue
Dimension l (mm)
15.0
Standard
UL listed E42024CSA LR20812
Material
PVC-oxygen-free copper