Buy more than* S$200* and get FREE SHIPPING

  • Push Button Cover, With Magnet
  • Push Button Cover, With Magnet
  • Push Button Cover, With Magnet
  • Push Button Cover, With Magnet

Push Button Cover, With Magnet SWC-88

5.00 (2)
Item.#
08528667
Mfr.#
SWC-88
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color
Transparent
Material
AS resin
Purpose
Wrong operation prevention cover for buttons such as push button or operation switch
Dimension (mm)
80x80x40
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance cover for machine operation
5
From Japan
On 2016-06-17 16:48:01
It seems that it may be good if there are some differences in size
This review is about item#08528667.
Always
5
From Japan
On 2015-11-20 06:51:28
It was convenient.
This review is about item#08528667.