Buy more than* S$200* and get FREE SHIPPING

  • Wire Bundling Tube with Hock Button Reversible HTN Type

Wire Bundling Tube with Hock Button Reversible HTN Type HTN-10RK

Item.#
08528685
Mfr.#
HTN-10RK
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
209.99 SGD
ADD TO CART
Shipped after 2018-06-05
Now we ship to...
...see all
Item Feature
Purpose
Please use the various applications such as panel internal wiring, door crossover bunch of lines, pipes, unity of various harness protection.
Sheet Thickness (mm)
0.35
Sheet Width (mm)
55
Material
Sheet: flame-retardant tarpaulins (soft PVC processed into polyester cloth) hook: Polyacetal (pitch 50mm)
Car Material Combustion Test
13-46K approval
Specific Lengths (m)
25
Color
Gray/Black (reversible)