Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Wire Bundling Tube with Hock Button Reversible HTN Type

Wire Bundling Tube with Hock Button Reversible HTN Type HTN-15RK

Item.#
08528694
Mfr.#
HTN-15RK
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
269.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Purpose
Please use the various applications such as panel internal wiring, door crossover bunch of lines, pipes, unity of various harness protection.
Sheet Thickness (mm)
0.35
Sheet Width (mm)
75
Material
Sheet: flame-retardant tarpaulins (soft PVC processed into polyester cloth) hook: Polyacetal (pitch 50mm)
Car Material Combustion Test
13-46K approval
Specific Lengths (m)
25
Color
Gray/Black (reversible)