Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wire Bundling Tube with Hock Button Reversible HTN Type

Wire Bundling Tube with Hock Button Reversible HTN Type HTN-25RK

Item.#
08528712
Mfr.#
HTN-25RK
Package Qty.
1Roll
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Please use the various applications such as panel internal wiring, door crossover bunch of lines, pipes, unity of various harness protection.
Sheet Thickness (mm)
0.35
Bundle Diameter (phi mm)
25
Color
Gray, black (reversible)
Car Material Combustion Test
13-46K approval
Specific Lengths (m)
25
Sheet Width (mm)
100
Material
Sheet: flame-retardant tarpaulins (soft vinyl chloride processed into polyester cloth) hook: polyacetal (pitch 50mm)