Buy more than* S$200* and get FREE SHIPPING

  • Wire Bundling Tube with Hock Button Reversible HTN Type

Wire Bundling Tube with Hock Button Reversible HTN Type HTN-40RK

Item.#
08528737
Mfr.#
HTN-40RK
Package Qty.
1Roll
Ship pack of
1
239.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Please use the various applications such as panel internal wiring, door crossover bunch of lines, pipes, unity of various harness protection.
Sheet Thickness (mm)
0.35
Sheet Width (mm)
145
Bundle Diameter (phi mm)
40
Car Material Combustion Test
13-46K approval
Specific Lengths (m)
25
Color
Gray/Black (reversible)
Material
Sheet: flame-retardant tarpaulins (soft PVC processed into polyester cloth) hook: Polyacetal (pitch 50mm)