Buy more than* S$200* and get FREE SHIPPING

  • Wiring Duct Cutter
  • Wiring Duct Cutter
  • Wiring Duct Cutter
  • Wiring Duct Cutter
  • Wiring Duct Cutter

Wiring Duct Cutter DCF-80

3.20 (5)
Item.#
08528755
Mfr.#
DCF-80
Package Qty.
1PC
Ship pack of
1
84.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cutting tool for vinyl chloride duct wire outlet.
Weight (g)
475
Blade Width (mm)
22
Overall Length (mm)
260
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
Partition cut of wiring duct
5
From Japan
On 2017-10-18 11:18:23
I am using it conveniently. Sharpness is also good, cut surface is also beautiful and satisfactory.
This review is about item#8528755.
Nail clipper of the capping duct
3
From Japan
On 2016-05-18 19:25:12
I bought it because it is cheap.
This review is about item#08528755.
Equipment control board wiring
1
From Japan
On 2016-04-01 22:53:25
I bought this product because it used a duct nipper from another manufacturer and it could not cut. It was the first time I saw such a cutting edge, so I replaced it because the cutting edge was wrong, but the item sent in exchange was in the same state so I inquired and that this state is the normal state of this product. I actually tried it and it broke up next time at a rate of several times. Did not cut the duct but make a duct break? . Because it is not very usable, I went to Okura. To be honest, it was better to buy a duct nipper of tougi or Kowa after 5000 yen later.
This review is about item#08528755.
Duct cut
5
From Japan
On 2014-01-16 13:08:22
Workability is very good
This review is about item#08528755.
Cut the pillar of the wiring duct
2
From Japan
On 2013-02-12 00:03:21
I can not afford to pay for the price. I need a lot of strength. It is heavy. Perhaps I feel that the blade is bad.