Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Groove Rubber
  • Groove Rubber
  • Groove Rubber

Groove Rubber RP-MB

5.00 (1)
Item.#
08528764
Mfr.#
RP-MB
Package Qty.
1Roll
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
Soft PVC (black)
Specific Lengths (m)
100
Hardness
60 degree
Description
Because the inner groove are marked, 1.6 - common usage can be up to the thickness of 3.2mm.
Application
Use for various chassis open part protection.
Allowable Temperature (degreeC)
-20 to 60
Compatible
(Thickness) 1.6 - 3.2mm
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for car parts
5
From Japan
On 2012-02-23 17:52:11
Good for price
This review is about item#08528764.