Buy more than* S$200* and get FREE SHIPPING

  • Groove Rubber
  • Groove Rubber
  • Groove Rubber

Groove Rubber RP-MB-15

5.00 (1)
Item.#
08528773
Mfr.#
RP-MB-15
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
189.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Material
Soft PVC (black)
Allowable Temperature (degreeC)
-20 to 60
Compatible
(Thickness) 1.6 to 3.2mm
Application
Use for various chassis open part protection.
Hardness
65 °
Specific Lengths (m)
50
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for car parts
5
From Japan
On 2012-02-23 17:52:11
Good for price
This review is about item#08528764.