Buy more than* S$200* and get FREE SHIPPING

  • Groove Rubber
  • Groove Rubber
  • Groove Rubber

Groove Rubber RP-KE

5.00 (1)
Item.#
08528782
Mfr.#
RP-KE
Package Qty.
1Roll
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Material
Soft PVC (black)
Allowable Temperature (degreeC)
-20 to 100
Holding Power (mm)
5kg/100 or more (0.8t at the time)
Description
Retention is high due to the metal core of the internal, 0.8 - common usage can be up to the thickness of 2.3mm.
Application
Use for various chassis open part protection.
Compatible
(Thickness) 0.8 - 2.3mm
Specific Lengths (m)
25