Buy more than* S$200* and get FREE SHIPPING

  • Cord Protector
  • Cord Protector
  • Cord Protector
  • Cord Protector

Cord Protector SCE-012

Item.#
08528791
Mfr.#
SCE-012
Package Qty.
1Bag(50PC)
Ship pack of
1
85.31 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Purpose
Protect cable from edge side.
Material
Nylon 6 (UL94-HB flame retardant)
Dimensions B (mm)
3.3
Dimensions D (mm)
5
Compatible
Thickness: 0.8 to 1.2mm
Color
Natural
Dimensions C (mm)
1
Dimensions E (mm)
1.3
Dimensions A (mm)
0.6