Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cord Protector
  • Cord Protector
  • Cord Protector
  • Cord Protector

Cord Protector SCE-016

Item.#
08528807
Mfr.#
SCE-016
Package Qty.
1Bag(50PC)
Ship pack of
1
97.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Protect cable from edge side.
Material
Nylon 6 (UL94-HB flame retardant)
Compatible
Thickness: 1.0 to 1.6mm
Dimensions B (mm)
3.7
Dimensions D (mm)
5.0
Color
Natural
Dimensions A (mm)
0.9
Dimensions C (mm)
1.0
Dimensions E (mm)
1.7