Buy more than* S$200* and get FREE SHIPPING

  • Cord Protector
  • Cord Protector
  • Cord Protector
  • Cord Protector

Cord Protector SCE-024

Item.#
08528816
Mfr.#
SCE-024
Package Qty.
1Bag(50PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
94.35 SGD
ADD TO CART
Shipped after 2017-07-06
Now we ship to...
...see all
Item Feature
Purpose
Protect cable from edge side.
Material
Nylon 6 (UL94-HB flame retardant)
Dimensions B (mm)
4.4
Dimensions D (mm)
5.0
Compatible
Thickness: 1.6 to 2.3mm
Color
Natural
Dimensions C (mm)
1.0
Dimensions E (mm)
2.4
Dimensions A (mm)
1.2