Buy more than* S$200* and get FREE SHIPPING

  • Cord Protector
  • Cord Protector
  • Cord Protector
  • Cord Protector

Cord Protector SCE-032

Item.#
08528825
Mfr.#
SCE-032
Package Qty.
1Bag(50PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
98.86 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Purpose
Protect cable from edge side.
Material
Nylon 6 (UL94-HB flame retardant)
Dimensions B (mm)
5.3
Dimensions D (mm)
5.2
Compatible
Thickness: 2.3 to 3.2mm
Color
Natural
Dimensions C (mm)
1.0
Dimensions E (mm)
3.3
Dimensions A (mm)
1.5