Buy more than* S$200* and get FREE SHIPPING

  • Jet Oiler, Squareuare Type

Jet Oiler, Squareuare Type No.205

2.00 (4)
Item.#
08529001
Mfr.#
No.205
Package Qty.
1PC
Ship pack of
1
7.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height (mm)
395
TRUSCO Part Number
400-1257
Nozzle Length (mm)
48 - 200
Material
PE (BOTTLE CAP)/ (Nozzle) Brass/ (Valve Spring) STAINLESS STEEL
Capacity (mL)
500
Bottom Diameter (mm)
80
Type
Extra-large
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 2
1 star 1
Review Rating: 2.00
4 Customer Reviews
The reviews are automatic translation.
Thinner container for bond wiping
2
From Japan
On 2017-07-01 16:43:43
It is good not to leak when the nozzle is contracted, but the movement of the nozzle is too hard and it is hard to use
This review is about item#36804573.
Used for oiling in industrial sewing machines
3
From Japan
On 2016-10-30 20:52:01
When the nozzle is lowered so that oil does not come out, the oil remaining in the pipe pops out! It takes time to pull up the nozzle to the maximum position and lower the oil in the nozzle and then lower it .......
This review is about item#36804582.
Used for lubricating bicycles
2
From Japan
On 2014-01-23 19:15:12
It is good to use because the nozzle extends and shrinks because it is made of metal, but if you leave it after use it will naturally leak oil from the tip and it will be a problem.
This review is about item#36804573.
When drilling with a drilling machine, turn the drill while pointing the solution.
1
From Japan
On 2011-07-29 15:19:15
Since the nozzle is money, it may correspond to a hot one, but because the place of the cap is plastic it is easily broken (torn). This time it became useless in 2 days. I am looking for something more durable. Even if the price is not warm, it is the same.
This review is about item#08529001.