Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Bearings, Mechanical Parts, Casters
>
Bearings, Transmission Equipment
>
Belts
>
V-Belts (Standard, Red)
>
Standard B Type
V-Belt, B Standard Wrapped Type B53
by
DONGIL RUBBER BELT
(2)
Item.#
08529017
Mfr.#
B53
Package Qty.
1PC
Ship pack of
1
Sales Price:
-
Qty.
[x]
Discontinued
Now we ship to...
...
see all
See all 70 items in this Product
Item Feature
Upper Belt Width (mm)
16.5
Belt Height (mm)
11
Type
B type
Effective Pitch Lap Length (mm)
53
Material
Rubber
See all 70 items in this Product
Customer Reviews
5 star
0
4 star
1
3 star
1
2 star
0
1 star
0
Review Rating:
2
Customer Reviews
The reviews are automatic translation.
Snowplow activation belt
From Japan
On 2017-02-03 17:37:02
I used a belt of a monotaro brand before this year and 2 pieces went off in a row and it is still running out so I bought it, I bought a total of 4, I think I'm probably OK Because the same brand is placed in large-sized mass merchandisers
This review is about
item#48676452
.
Machine maintenance
From Japan
On 2016-12-12 12:39:10
V belt used for snow removal machine maintenance I do not know until this season runs out, but I am amazing with the goods
This review is about
item#48676276
.
Top