Buy more than* S$200* and get FREE SHIPPING

  • V-Belt, B Standard Wrapped Type

V-Belt, B Standard Wrapped Type B56

4.00 (3)
Item.#
08529044
Mfr.#
B56
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Upper Belt Width (mm)
16.5
Effective Pitch Lap Length (mm)
56
Material
Rubber
Type
B form
Belt Height (mm)
11
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used in machinery
5
From Japan
On 2018-06-22 10:08:57
It has been used for half a year, completely without problems using it.
This review is about item#48676452.
Snowplow activation belt
3
From Japan
On 2017-02-03 17:37:02
I used a belt of a monotaro brand before this year and 2 pieces went off in a row and it is still running out so I bought it, I bought a total of 4, I think I'm probably OK Because the same brand is placed in large-sized mass merchandisers
This review is about item#48676452.
Machine maintenance
4
From Japan
On 2016-12-12 12:39:10
V belt used for snow removal machine maintenance I do not know until this season runs out, but I am amazing with the goods
This review is about item#48676276.