Buy more than* S$200* and get FREE SHIPPING

  • V-Belt B Type Standard

V-Belt B Type Standard B60

4.43 (7)
Item.#
08529087
Mfr.#
B60
Package Qty.
1PC
Ship pack of
1
7.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Upper Belt Width (mm)
16.5
Material
Rubber
Type
B form
Belt Height (mm)
11
Effective Pitch Lap Length (mm)
60
Customer Reviews
5 star 5
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Exchange
5
From Japan
On 2015-06-22 20:08:15
You can use the time being
This review is about item#08529096.
Rebar cutting machine
5
From Japan
On 2013-10-07 17:46:05
For the first time, it was replaced by yourself. Since the price is also cheap, it is safe even if become useless.
This review is about item#08529026.
Electric motor drive
5
From Japan
On 2012-12-02 12:55:19
Commodity is no problem. We want to provide a lot more size.
This review is about item#08529123.
For driving the noodle making machine
3
From Japan
On 2012-02-28 21:41:44
I think that it is high-quality without impressions change made in Japan and what, etc. after use.
This review is about item#08529017.
Production equipment
3
From Japan
On 2011-03-31 12:19:53
There is no problem in use.
This review is about item#08529114.
Used for driving the agitator of the liquid
5
From Japan
On 2007-12-11 10:00:09
Since it is a stirring in one day, but durability was there for either beginning to worry about how much, what is all right to continue to use was confirmed.
Use the replacement of equipment in the factory
5
From Japan
On 2007-12-04 10:21:54
It passed near previous from to replace the V-belt about half a year, but we are steadily driving now