Buy more than* S$200* and get FREE SHIPPING

  • V-Belt, B Standard Wrapped Type

V-Belt, B Standard Wrapped Type B61

3.50 (2)
Item.#
08529096
Mfr.#
B61
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Upper Belt Width (mm)
16.5
Belt Height (mm)
11
Type
B type
Effective Pitch Lap Length (mm)
61
Material
Rubber
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Snowplow activation belt
3
From Japan
On 2017-02-03 17:37:02
I used a belt of a monotaro brand before this year and 2 pieces went off in a row and it is still running out so I bought it, I bought a total of 4, I think I'm probably OK Because the same brand is placed in large-sized mass merchandisers
This review is about item#48676452.
Machine maintenance
4
From Japan
On 2016-12-12 12:39:10
V belt used for snow removal machine maintenance I do not know until this season runs out, but I am amazing with the goods
This review is about item#48676276.