Buy more than* S$200* and get FREE SHIPPING

  • An Apron With A Tarpaulin Breast

An Apron With A Tarpaulin Breast 1900

3.79 (19)
Item.#
08529166
Mfr.#
1900
Package Qty.
1Sheet
Ship pack of
1
24.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Doesn't satisfy Food Sanitation Law.
Body Width (cm)
90
Material
Table: 100% vinyl Lining (Cloth): nylon
Length (cm)
105
Size
M
Purpose
Oil and water work for seafood processing industry, food processing industry, etc.
Thickness (mm)
0.4
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Weight (g)
520
Color
Dark blue
Customer Reviews
5 star 6
4 star 7
3 star 2
2 star 4
1 star 0
Review Rating: 3.79
19 Customer Reviews
The reviews are automatic translation.
When the metal processing
4
From Japan
On 2017-01-27 17:52:52
I had been using the other manufacturers, vulnerable to heat and abrasion, buy new Monotarou. For now, it has been used without any trouble.
This review is about item#8529175.
Food manufacturing
3
From Japan
On 2016-09-29 16:51:15
I was using this type from the previous. Neck became sore quite heavy. Currently, we use only men. I think that is the point that will protect against strong and heat and attrition to some extent good.
This review is about item#8529157.
Mowing
4
From Japan
On 2016-05-09 17:31:39
So hard to understand is the way through the string, I think it is better that there was description. Misery dust is deposited, so durable likely to wash, I am satisfied.
This review is about item#08529166.
Aquaculture work
4
From Japan
On 2016-04-29 23:19:29
Normally it is used.
This review is about item#08529141.
Wet work
4
From Japan
On 2016-01-28 18:02:21
But durable thick felt using, Toka string, but different, I want instead.
This review is about item#08529141.
Use the machine's cleaning work
2
From Japan
On 2015-09-02 21:34:01
Old rugged feel the hope that it will be easy to use, light and thin, not but, neck straps thin hurt is not, but the surface type Be a person of the string is less tired of the neck ....... Since the string is tied difficult when I was also thin rubber gloves string of waist portion, I thought that may be there in a little more thick cord.
This review is about item#08529175.
Washing
5
From Japan
On 2015-07-19 19:29:12
Light and very easy to use.
This review is about item#08529166.
Use with water-oil splashing scene
2
From Japan
On 2014-05-25 18:00:38
Since going to pass the neck and girth in a single string, distortion is easy to get. String also yarn would fray.
This review is about item#08529141.
Cleaning operation of the parts
4
From Japan
On 2014-05-20 15:15:58
Thing was firmly There is also the thickness, but stiffness is a little shoulder because the minute heavy. Pimp is felt not a little rely on, but I think it can not be helped because the cheap.
This review is about item#08529175.
When you put in anodized aluminum solution in the Philippines of the company, you can use so as not to wet work clothes
5
From Japan
On 2014-04-07 14:20:56
And durable
This review is about item#08529166.