Buy more than* S$200* and get FREE SHIPPING

  • An Apron With A Tarpaulin Breast

An Apron With A Tarpaulin Breast 1900

3.91 (22)
Item.#
08529175
Mfr.#
1900
Package Qty.
1Sheet
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Doesn't satisfy Food Sanitation Law.
Body Width (cm)
90
Material
Table: 100% vinyl Lining (Cloth): nylon
Color
Dark blue
Weight (g)
570
Purpose
Oil and water work for seafood processing industry, food processing industry, etc.
Thickness (mm)
0.4
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Length (cm)
120
Size
L
Customer Reviews
5 star 8
4 star 8
3 star 2
2 star 4
1 star 0
Review Rating: 3.91
22 Customer Reviews
The reviews are automatic translation.
car wash
5
From Japan
On 2018-03-08 15:54:23
When washing the car it is a short apron and your feet get wet even with boots. This prevents bouncing off water as it can hide your feet fairly soon. There was no stiff feeling so it was not uncomfortable to use in the middle of winter.
This review is about item#8529175.
Mow cutting work
5
From Japan
On 2017-07-24 21:06:23
Previously, although I used a mesh, muddy clothes get dirty, but this product is comfortable using it without such a thing.
This review is about item#8529175.
I am covered during lacquer work.
4
From Japan
On 2017-05-03 19:32:11
It prevents rebounding from the lacquered brush. Even when it bends forward, it is not cramped.
This review is about item#8529157.
During metal working
4
From Japan
On 2017-01-27 17:52:52
We were using other manufacturers, but weak against heat and abrasion, newly purchased with monotaro. For now, I use it without any problems.
This review is about item#8529175.
Food manufacturing
3
From Japan
On 2016-09-29 16:51:15
I used this type for a long time. It was quite heavy and my neck hurts. Currently I use men only. I think that the point that it is strong to some extent and defends against heat and do is good.
This review is about item#8529157.
Mow cutting work
4
From Japan
On 2016-05-09 17:31:39
I think that it is better to have an explanation, since it is difficult to understand how to pass the string. I am satisfied because it seems to be durable with dirt and dirt attached, washed with water.
This review is about item#08529166.
Aquaculture work
4
From Japan
On 2016-04-29 23:19:29
It can be used normally.
This review is about item#08529141.
Hydraulic work
4
From Japan
On 2016-01-28 18:02:21
Feeling used It is thick and durable, but I want you to replace it, although it is different.
This review is about item#08529141.
Used for cleaning machine
2
From Japan
On 2015-09-02 21:34:01
I do not feel the old feeling, it is thin, light and easy to use, but the funicular strings are not thin and painful, but the face type strings may be less tired of the neck · · · · · · · · · · · · · of the waist part I thought that it would be better if it had a slightly thick string as strings were difficult to tie when thin string rubber gloves were done.
This review is about item#08529175.
Washing
5
From Japan
On 2015-07-19 19:29:12
It is light and very easy to use.
This review is about item#08529166.