Buy more than* S$200* and get FREE SHIPPING

  • Ballpoint Pen

Ballpoint Pen LFBS-18UF-B

4.00 (6)
Item.#
08529605
Mfr.#
LFBS-18UF-B
Package Qty.
1PC
Ship pack of
1
2.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ink
Friction ink
Type
Gel ink ballpoint pen
Nib
Ultra-fine 0.38mm ball
System
Knock type (Nobunokku type)
Color
Black
Caution
* Friction is a writing instrument that can erase. Do not use it for those do not disappear, such as certificates, addresses, etc.
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Study of the qualification test
5
From Japan
On 2016-09-29 17:30:09
Best to write to fine learning map. But was hard to hold the thin because the hand is large, Once attached from above the rubber for the children of a pencil, a perfect, complaints resolved! !
This review is about item#8529623.
Office work
1
From Japan
On 2016-06-27 16:15:29
I purchased I think the same as those previously purchased hard to write body is too thin. Nib is too hard.
This review is about item#08529605.
Writing taste
4
From Japan
On 2016-04-15 16:46:48
Good you, but it slips thin and the body. Tired would be strange to contain the force that it is the work of writing a long period of time. Please by all means make a with a grip or rubber.
This review is about item#08529605.
Use at work
5
From Japan
On 2015-12-27 08:31:56
0.5mm had thought a little thick, but 0.38 is you can fit on the application. It was good.
This review is about item#08529605.
For fine writing
4
From Japan
On 2015-11-06 10:02:15
The write thin is satisfied. I feel that has felt easy written by friction of 0.5mm.
This review is about item#08529605.
Notebook, it is a calendar.
5
From Japan
On 2015-06-25 16:46:02
It is the best because there is change matters will be easy-to-understand handbook to see later without being Luffy keeps Since occur frequently. Well we have developed.
This review is about item#08529614.