Buy more than* S$200* and get FREE SHIPPING

  • Ballpoint Pen

Ballpoint Pen LFBS-18UF-R

4.36 (11)
Item.#
08529614
Mfr.#
LFBS-18UF-R
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Gel ink ballpoint pen
Nib
Ultra-fine 0.38mm ball
System
Knock type (Nobunokku type)
Color
Red
Ink
Friction ink
Caution
* Friction is a writing instrument that can erase. Do not use it for those do not disappear, such as certificates, addresses, etc., * Friction is a writing instrument that can erase. Do not use it for those do not disappear, such as certificates, addresses, etc.
Customer Reviews
5 star 7
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
Write to drawing
4
From Japan
On 2018-04-17 15:40:43
Convenient when you want to write in the blank part of the drawing in detail. It seems that hands are also thin, so it will not fit the hands like gloves of craftsmen. I got punyuguri attached, I am satisfied rightly.
This review is about item#8529623.
Used in several types of color coding for notebook entry
5
From Japan
On 2018-04-01 17:17:51
I used 0.5 mm from the front, but when I borrowed 0.38 mm used by the acquaintance, I bought it because the pen running was well well grasping feeling. There are color variations, I got lost to choose. When I actually purchased it, I felt satisfied because I felt something wrong with the colors I used.
This review is about item#8529605.
When writing in the notebook.
5
From Japan
On 2017-12-07 03:42:10
Because it is a thin pen, it is convenient for a narrow notebook to write. Also, since it is friction, if you write it by mistake, you can erase it, there is no worry that the notebook will become dirty with correction tape. However, it is regrettable that it is easy to blush, although it is a thin pen. It is a ballpoint pen I want to keep favorite from now on.
This review is about item#08529605.
During office work
5
From Japan
On 2017-04-27 14:36:12
I have used many types of color, I can write it and erase it as a ballpoint pen I like it very much.
This review is about item#8529684.
Notes
5
From Japan
On 2017-03-27 08:12:39
I am grateful to you for finding it without looking for it. I am glad that there are many variations to handle. Goods could be used without problems.
This review is about item#24341162.
Studying the qualification exam
5
From Japan
On 2016-09-29 17:30:09
Ideal for writing in a detailed learning map. It was thin and difficult to hold because the hand was large, but if you put the child's pencil's rubber from the top, it is perfect and dissatisfaction is dissolved! It is!
This review is about item#8529623.
Office work
1
From Japan
On 2016-06-27 16:15:29
I purchased thought that it was the same as what I purchased before but the body is too thin to write hard. The pen tip is too hard.
This review is about item#08529605.
The taste of writing
4
From Japan
On 2016-04-15 16:46:48
Although it is good, the body slides thinly. It's tired when power is turned into strange if it's work to write for a long time. Please make a grip or rubber attachment by all means.
This review is about item#08529605.
Use at work
5
From Japan
On 2015-12-27 08:31:56
I thought 0.5 mm was a bit thick, but 0.38 is perfect for the application. It was good.
This review is about item#08529605.
For thin writing
4
From Japan
On 2015-11-06 10:02:15
It is satisfying to write thin. I felt that 0.5 mm friction was easy to write.
This review is about item#08529605.