Buy more than* S$200* and get FREE SHIPPING

  • Ballpoint Pen Refill

Ballpoint Pen Refill LFBTRF30UF3R

4.72 (18)
Package Qty.
Ship pack of
3.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Maximum Diameter (phi mm)
Ultra-fine 0.38mm
Friction ball Slim for 0.38mm core replacement Set of 3
Overall Length (mm)
Customer Reviews
5 star 15
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.72
18 Customer Reviews
The reviews are automatic translation.
Used when ink runs out
From Japan
On 2017-12-19 15:21:59
As the ink runs out, I bought the replacement core this time, one can not write with defective items. It was very unpleasant
This review is about item#8529702.
Office work
From Japan
On 2017-11-17 11:35:04
It may be unavoidable if it is friction, but the reduction of ink is extremely fast. I think that if you have a little more possessions, it is quite expensive.
This review is about item#8529702.
Friction ball 4 change core
From Japan
On 2017-10-04 16:32:17
Color: Rose There were several pink systems in the friction replacement core, I was worried but "Rose" was easy to see with a sparkling color. I would like to see the color of the first step brighter coral pink.
This review is about item#60698365.
Friction ball 4 change core
From Japan
On 2017-10-04 16:29:08
Color: Orange Easy to see with a sharp color I was worried about Apricot Orange, but it was easy to see, so I guess it was good here.
This review is about item#60698322.
Friction ball 4 change core
From Japan
On 2017-10-04 16:15:56
Color: Sky blue was easy to see with a sparkling color.
This review is about item#60698417.
Replacement core of friction ball 4
From Japan
On 2017-10-04 16:00:02
Because the friction ball 4 has a core of 0.5, I replaced it with 0.38 here and I use it. Forest Green is a color of an impression thinner and cute than the attached green.
This review is about item#60698286.
Office work
From Japan
On 2017-08-16 14:36:34
Standard items are cheap, convenient to reach the company soon. In the stationery store it's hard to find (lol)
This review is about item#8529702.
As a replacement for friction.
From Japan
On 2017-05-30 17:27:00
Since the core size is 0.38 mm, it is convenient to write a fine character. I always use this size.
This review is about item#8529718.
Document preparation, check
From Japan
On 2017-04-04 09:21:07
Please add 0.38 green (green / one bottle sale) to the lineman urgently. I will buy them all. I do not feel like buying it because it is too expensive in certain mail order. I do need somehow.
Filling tolerance before coating etc.
From Japan
On 2017-02-04 15:08:37
It is very convenient to use for multicolor although it is for slim. In addition to filling in tolerances and notes, filling out the dimensions of the drawing to be handed over to the user (because it can be erased even by making a mistake, recommendation ← this is a secret)
This review is about item#8529702.