Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ballpoint Pen Refill

Ballpoint Pen Refill LFBTRF30UF3L

4.58 (26)
Item.#
08529727
Mfr.#
LFBTRF30UF3L
Package Qty.
1Pack(3PC)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Diameter (phi mm)
3.6
Nib
Ultra-fine 0.38mm
Type
Friction ball Slim for 0.38mm core replacement Set of 3
Overall Length (mm)
87.5
Color
Blue
Customer Reviews
5 star 20
4 star 3
3 star 1
2 star 2
1 star 0
Review Rating: 4.58
26 Customer Reviews
The reviews are automatic translation.
In the administrative processing work we used 0.5 mm in the past but small letters bled out and it was hard to write
5
From Japan
On 2018-06-06 08:46:34
I think that it is better to erase it even if it fails to write clearly than a pencil However, it is weak to heat and sometimes disappeared unexpectedly
This review is about item#08529702.
Notes
3
From Japan
On 2018-06-05 13:15:09
Well, if it is normal, I think that there is no problem because it is a maker item.
This review is about item#08529718.
Drawings and others · Meeting time
5
From Japan
On 2018-06-04 23:08:28
Since the replacement core of 0.38 mm was not put at home center etc. I arrived on the next day so it is useful.
This review is about item#60685792.
Refill
2
From Japan
On 2018-04-24 14:14:02
Is it watery or exhausting? The disadvantage is that the ink runs out quickly.
This review is about item#8529702.
Write to drawing
5
From Japan
On 2018-04-17 15:02:39
If the insertion is sweet it will not work. There is no problem at all if inserting it all the way in.
This review is about item#8529702.
Normal use
5
From Japan
On 2018-04-11 13:21:19
Products are not particularly fair, nor impossible. I can not find the place selling this replacement core around, so I am satisfied because the price is not high.
This review is about item#60698322.
Record
5
From Japan
On 2018-03-29 20:44:36
Genuine products can be purchased at great price, I am very satisfied.
This review is about item#8529702.
Write note
4
From Japan
On 2018-03-28 21:56:07
Very good, but the ink will run out soon afterwards ,,,
This review is about item#8529702.
Used when ink runs out
5
From Japan
On 2017-12-19 15:21:59
As the ink runs out, I bought the replacement core this time, one can not write with defective items. It was very unpleasant
This review is about item#8529702.
Office work
2
From Japan
On 2017-11-17 11:35:04
It may be unavoidable if it is friction, but the reduction of ink is extremely fast. I think that if you have a little more possessions, it is quite expensive.
This review is about item#8529702.