Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Switching Power Supply Type S8VM With Covering
  • Switching Power Supply Type S8VM With Covering
  • Switching Power Supply Type S8VM With Covering

Switching Power Supply Type S8VM With Covering S8VM-01524C

4.33 (3)
Item.#
08530286
Mfr.#
S8VM-01524C
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Input Frequency (Hz)
50/60(47 to 63)
Installation Method
Type bottom mounting surface
Operating Ambient Temperature (deg C)
-10 to +70
Efficiency
More than 80%
Storage Temperature (DegreeC)
-25 to +65
Output Ripple Noise Voltage
1.0% (p-p) below
Output Voltage Adjustable Range (%)
(At V.ADJ) -20 to 20
Insulation Resistance (Mohm)
More than 100 (output batch) (input bulk, ground [earth] / FG) at between DC500V
Functions
Series operation: Yes parallel operation: No Remote Sensing: No
Under Voltage Detection Output
Nothing
Output Holding Time
20ms typ. (15ms or more) (at rated output)
Output Current (A)
0.65
Safety Standards
UL:UL508(Listing),UL60950-1,UL1604(ClassI/Division2)cUL:CSA C22.2No.14,No.60950-1No.213(ClassI/Division2)EN:EN50178,EN60950-1
Withstand Voltage
AC3.0kV 1min (input batch) (output batch) between (detection current 20mA) AC2.0kV 1min (input batch) (ground [earth] / FG) between (detection current 20mA)) AC500V 1min (output batch) (ground [earth] / FG) between (detection current 1000mA)
Ambient Humidity
30-85% (25-90% Storage humidity)
Type
Standard type
Disturbance Voltage
EN61204-3 Class B compliance, FCC Class B compliance
Output Voltage (V)
24
Frame
With cover type
Radiated Interference Field Intensity
EN61204-3 Class B compliance
Weight (g)
180or less
Output Indicator
Yu (color: green)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
35.1x98.5x89.9
Input Voltage (V)
AC100 to 240
Input Curret (A)
100V Input: 0.5 or less 200V Input: 0.25 or less
Vibration Resistance
And that there are no errors in the three directions of the 2h 10 to 55Hz single amplitude 0.375mm
Load Changes
(At rated input load, 0-100%) than 0.8%
Input Variation Influence
(At the load input AC85 to 264V 100%) 0.4% or less
Impact Resistance (m/s2)
(That there are no errors in each direction 3 times 6) 150
Inrush Current (A)
(25 deg C, at cold start) 35 or less : 17.4 below 200V Input: 100V input
Leakage Current (mA)
100V Input: 0.4 or less 200V Input: 0.75
Over-Voltage Protection
(Turn OFF the input power, at least three minutes, please cycle the input power is restored) Yu
Starting Time (min)
1100 following (at the rated input and output)
Overcurrent Protection
105-160% of the rated output current, shaped watermelon intermittent operation type with automatic return to
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Experiment
5
From Japan
On 2015-10-29 20:54:45
I am very happy.
This review is about item#08530347.
Power supply for test indicator on overhead line
3
From Japan
On 2015-04-16 15:21:46
Since I used equivalent products from before, I got used to it.
This review is about item#08530523.
Installed inside the control panel (power supply for relays, photoelectric sensors, etc.)
5
From Japan
On 2014-07-13 19:33:48
It does not take up space, it is clean and cohesive, space-saving, very good.
This review is about item#08530602.