Buy more than* S$200* and get FREE SHIPPING

  • Switching Power Supply Type S8VM With Covering
  • Switching Power Supply Type S8VM With Covering
  • Switching Power Supply Type S8VM With Covering

Switching Power Supply Type S8VM With Covering S8VM-30005C

4.33 (3)
Item.#
08530453
Mfr.#
S8VM-30005C
Package Qty.
1PC
Ship pack of
1
359.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Output Ripple Noise Voltage
3.8% (p-p) below
Output Voltage Adjustable Range (%)
(At V.ADJ) -20 to 20
Output Voltage (V)
5
Capacity (W)
300
Installation Method
Type bottom mounting surface
Operating Ambient Temperature (deg C)
-10 to +70
Efficiency
More than 77%
Storage Temperature (DegreeC)
-25 to +65
Impact Resistance (m/s2)
(That there are no errors in each direction 3 times 6) 150
Inrush Current (A)
(25 deg C, at cold start) 40 or less : 20 below 200V Input: 100V input
Leakage Current (mA)
100V Input: 0.4 or less 200V Input: 0.75
Withstand Voltage
AC3.0kV 1min (input batch) (output batch) between (detection current 20mA) AC2.0kV 1min (input batch) (ground [earth]) between (detection current 20mA)) AC500V 1min (output batch) (ground [ground]) between (detection current 100mA) AC100V 1min (output batch) (RC) between (detection current 100mA) AC500V 1min (output batch) (PF) between (detection current 20mA)
Ambient Humidity
30-85% (25-90% Storage humidity)
Type
Standard type
Disturbance Voltage
EN61204-3 Class B compliance, FCC Class B compliance
Insulation Resistance (Mohm)
More than 100 (output batch) (input bulk, ground [earth]) in between DC500V
Functions
Series operation: Yes parallel operation: Yes remote sensing (up to two): Yes: Remote Control Yes
Under Voltage Detection Output
Nothing
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
62.5x188x83.5
Input Voltage (V)
AC100 to 240
higher Harmonics Current Regulation
EN61000-3-2 fit
Input Frequency (Hz)
50/60(47 to 63)
Frame
With cover type
Radiated Interference Field Intensity
EN61204-3 Class B compliance
Weight (g)
1100or less
Output Indicator
Yu (color: green)
Output Holding Time
20ms typ. (15ms or more) (at rated output)
Output Current (A)
60
Safety Standards
UL:UL508,UL60950-1,UL1604cUL:CSA C22.2 No.14,No.60950-1,No.213EN:EN50178,EN60950-1
Power Factor
100V Input: less than 0.98 200V Input: 0.94 more
Over-Voltage Protection
(Turn OFF the input power, at least three minutes, please cycle the input power. Or, please OFF / ON the remote control signal return) Yes
Starting Time (min)
1000 or less (at the rated input and output)
Overcurrent Protection
105-160% of the rated output current, inverted L watermelon intermittent operation type (5V type) automatic return
Input Curret (A)
100V Input: 4.0 or less 200V Input: 2.0 or less
Vibration Resistance
And that there are no errors in the three directions of the 2h 10 to 55Hz single amplitude 0.375mm
Load Changes
(At rated input load, 0-100%) than 0.8%
Input Variation Influence
(At the load input AC85 to 264V 100%) 0.4% or less
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Experiment
5
From Japan
On 2015-10-29 20:54:45
I am very happy.
This review is about item#08530347.
Power supply for test indicator on overhead line
3
From Japan
On 2015-04-16 15:21:46
Since I used equivalent products from before, I got used to it.
This review is about item#08530523.
Installed inside the control panel (power supply for relays, photoelectric sensors, etc.)
5
From Japan
On 2014-07-13 19:33:48
It does not take up space, it is clean and cohesive, space-saving, very good.
This review is about item#08530602.