Buy more than* S$200* and get FREE SHIPPING

  • Switching Power Supply Type S8VM With Covering
  • Switching Power Supply Type S8VM With Covering
  • Switching Power Supply Type S8VM With Covering

Switching Power Supply Type S8VM With Covering S8VM-60024C

4.33 (3)
Package Qty.
Ship pack of
629.99 SGD
Shipped after 2018-03-29
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order.
higher Harmonics Current Regulation
EN61000-3-2 fit
Input Frequency (Hz)
50/60(47 to 63)
With cover type
Radiated Interference Field Intensity
EN61204-3 Class A fit
Weight (g)
1700or less
Output Indicator
Yu (color: green)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Input Voltage (V)
AC100 to 240
Leakage Current (mA)
100V Input: Less than 1.5 200V Input: Less than 1.5
Withstand Voltage
AC3.0kV 1min (input batch) (output batch) between (detection current 20mA) AC2.0kV 1min (input batch) (FG) between (detection current 20mA)) AC500V 1min (output batch) (FG) between (detection current 300mA) AC100V 1min (output batch) (RC) between (detection current 100mA) AC500V 1min (output batch) (PF) between (detection current 20mA)
Ambient Humidity
30-85% (25-90% Storage humidity)
Standard type
Disturbance Voltage
EN61204-3 Class A compliance, FCC compliance of Class A
Insulation Resistance (Mohm)
(Output batch) (batch input, FG) in between DC500V 100 or more
Series operation: Yes parallel operation: Yes remote sensing (up to two): Yes: Remote Control Yes
Under Voltage Detection Output
Output Holding Time
20ms typ. (15ms or more) (at rated output)
Output Current (A)
27 peak current 31 (AC200V)
Output Voltage Adjustable Range (%)
(At V.ADJ) -20 to 20
Output Voltage (V)
Capacity (W)
Installation Method
Type bottom mounting surface
Operating Ambient Temperature (deg C)
-10 to +70
81% or more
Storage Temperature (DegreeC)
-25 to +65
Output Ripple Noise Voltage
1.25% (p-p) below
Safety Standards
UL:UL508,UL60950-1,UL1604cUL:CSA C22.2 No.14,No.60950-1,No.213EN:EN50178,EN60950-1
Power Factor
100V Input: 0.97 more 200V Input: 0.93 more
Over-Voltage Protection
(Turn OFF the input power, at least three minutes, please cycle the input power. Or, please OFF / ON the remote control signal return) Yes
Starting Time (min)
1000 or less (at the rated input and output)
Overcurrent Protection
(Blocked by continued for 5 seconds or more) 105-160% of rated output current (AC100V,), 155 to 200% of rated output current (AC200V,), reverse L-shaped drooping automatic return
Input Curret (A)
100V Input: 20.0 below 200V Input: 11.0
Vibration Resistance
And that there are no errors in the three directions of the 2h 10 to 55Hz single amplitude 0.375mm
Load Changes
(At rated input load, 0-100%) than 0.8%
Input Variation Influence
(At the load input AC85 to 264V 100%) 0.4% or less
Impact Resistance (m/s2)
(That there are no errors in each direction 3 times 6) 150
Inrush Current (A)
(25 deg C, at cold start) 40 or less : 20 below 200V Input: 100V input
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
From Japan
On 2015-10-29 20:54:45
I am very happy.
This review is about item#08530347.
Power supply for test indicator on overhead line
From Japan
On 2015-04-16 15:21:46
Since I used equivalent products from before, I got used to it.
This review is about item#08530523.
Installed inside the control panel (power supply for relays, photoelectric sensors, etc.)
From Japan
On 2014-07-13 19:33:48
It does not take up space, it is clean and cohesive, space-saving, very good.
This review is about item#08530602.