Buy more than* S$200* and get FREE SHIPPING

  • Switching Power Supply Type S8VM With Covering
  • Switching Power Supply Type S8VM With Covering
  • Switching Power Supply Type S8VM With Covering

Switching Power Supply Type S8VM With Covering S8VM-03024CD

4.33 (3)
Item.#
08530566
Mfr.#
S8VM-03024CD
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (g)
Below 220
Output Indicator
Available (color: Green)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
35.1x113.5x89.9
Temperature Fluctuation
0.02%/deg C or less
Output Voltage Adjustable Range (%)
-20 to 20 (at V.ADJ)
Input Frequency (Hz)
50/60(47 - 63)
Frame
Covered type
Radiated Interference Field Intensity
EN61204-3 Class B compatibility
Leakage Current (mA)
100V input time: 0.4 or below 200V input time: 0.75 or below
Withstand Voltage
AC3.0kV 1min(Batch input)and(batch output)between(detection charging 20mA) AC2.0kV 1min(batch input)and(contact path[earth]/FG)between(Detection charging0mA)) AC500V 1min(Batch output)and(contact point[earts]/FG)between(detection charging1000mA)
Ambient Humidity
30 to 85% (preservation of humidity 25 to 90%)
Type
Standard type
Disturbance Voltage
EN61204-3 Class B conformity, FCC class B compliance
Insulation Resistance (Mohm)
100 or more (batch output) and (batch input, contact patch[earts]/FG) at 2500V
Functions
Series operation: possible Parallel-operation: not possible Remote sensing function: not equipped
Under Voltage Detection Output
Not available
Output Holding Time
20 millisecond typ. (15 ms or more) (at rated normal power input
Output Current (A)
1.3
Operating Ambient Temperature (deg C)
-10 - +70
Efficiency
81% or more
Storage Temperature (DegreeC)
-25 - +65
Output Ripple Noise Voltage
Below 1.0% (p-p)
Input Voltage (V)
AC100 - 240
Output Voltage (V)
24
Capacity (W)
30
Installation Method
DIN rail attachment type
Safety Standards
UL:UL508(Listing), UL60950-1, UL1604(ClassI/Division2) cUL:CSA C22.2No.14, No.60950-1No.213(ClassI/Division2) EN:EN50178, EN60950-1
Power Factor
-
Over-Voltage Protection
Present (To automatically reset, turn off the power, wait for 3 minutes, then turn back on the power)
Starting Time (min)
1100 or less (at rated output)
Overcurrent Protection
At 105 to 106% of the rated inputcurrent, shaped drooping, intermittent operation, and automatic restarts occur
Input Curret (A)
At the time of 100V input: 0.9 or less At the time of 200V input: 0.45 or less
Vibration Resistance
Are normal each in 2 h of piece amplitude of 10-55 Hz 0.375 mm 3 directions.
Load Changes
0.8% or less (by a rated input, and at a 0 to 100% load)
Input Variation Influence
0.4% or less (with an input of AC85 - 264V at a 100% load)
Impact Resistance (m/s2)
150 (no abnormalities when all six directions were taken 3 times each)
Inrush Current (A)
When input is over 100V: over 17.4, when input is over 200V: over 35 (25deg C, for cold start)
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Experiment
5
From Japan
On 2015-10-29 20:54:45
I am very happy.
This review is about item#08530347.
Power supply for test indicator on overhead line
3
From Japan
On 2015-04-16 15:21:46
Since I used equivalent products from before, I got used to it.
This review is about item#08530523.
Installed inside the control panel (power supply for relays, photoelectric sensors, etc.)
5
From Japan
On 2014-07-13 19:33:48
It does not take up space, it is clean and cohesive, space-saving, very good.
This review is about item#08530602.