Buy more than* S$200* and get FREE SHIPPING

  • Nylon Binding Band Super Grip Series
  • Nylon Binding Band Super Grip Series
  • Nylon Binding Band Super Grip Series
  • Nylon Binding Band Super Grip Series
  • Nylon Binding Band Super Grip Series
  • Nylon Binding Band Super Grip Series
  • Nylon Binding Band Super Grip Series

Nylon Binding Band Super Grip Series PLT80

4.89 (19)
Item.#
08531442
Mfr.#
PLT80
Package Qty.
1Bag(100PC)
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
2.3
Material
Nylon 66
Thickness t (mm)
0.8
Color
White
Length (mm)
79
Standard Values of Loop Tensile Strength (N [kgf])
80(8.2)
Maximum Bundle Diameter (phi mm)
17
Customer Reviews
5 star 17
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
19 Customer Reviews
The reviews are automatic translation.
To bundle lines
5
From Japan
On 2018-05-04 16:04:18
It is convenient to bundle lines of electric tools etc. and serve various things. It is better not to loosen once you tighten it
This review is about item#8531564.
Equipment construction, electric wires, various hoses, piping types unified.
4
From Japan
On 2017-11-29 16:55:45
Quality is superior to the champion Titon. Price is cheap and the best.
This review is about item#8531591.
Wiring bundle of motorcycle
5
From Japan
On 2017-05-25 05:36:00
There is moderate flexibility and strength, and locks do not fly even if it narrows down with focus. The gloss of the surface and the rounding part also have roundness, and it looks better than other products and is useful. The size is well balanced in length and width.
This review is about item#08531564.
Car wiring clamp
5
From Japan
On 2017-03-20 09:01:54
It is used for clamping the wiring part of the camper. It is very easy to use and can be fixed firmly
This review is about item#8531451.
Air hose bundle at machine delivery
4
From Japan
On 2016-07-28 16:43:22
It is excellent in durability and stability.
This review is about item#08531607.
Bundle of wires
5
From Japan
On 2016-04-17 08:48:12
Tightening is good.
This review is about item#08531451.
Bonding of wiring processing
5
From Japan
On 2015-06-03 14:47:45
Although it is used for ship construction concerning about 2 years ago, it has moderate softness and tightening at the time of bundling is also firm. Weather resistant PLT *** B is also used, but it can be cut with icing etc. I am satisfied without it.
This review is about item#08531467.
For indoor piping work
5
From Japan
On 2015-03-20 13:53:30
It was very strong and could be used without breaking at all for use to combine heavy piping. Because it is tough from an appearance, it can be used for a variety of purposes quite well.
This review is about item#08531521.
Fix it to the plate pallet so that the product does not move during transport
5
From Japan
On 2015-03-08 18:52:12
I was looking for a binding band with a long length. Long bands hesitated to be quite expensive, but this band is reasonably priced and the workability is good. It would be even better if prices become easier.
This review is about item#08531521.
Cables, product bundles of machinery
5
From Japan
On 2015-01-15 13:31:03
We use a lot of PLT 100 ~ PLT 350. Durability It is saved because prices are cheap while also ease of use
This review is about item#08531607.