Buy more than* S$200* and get FREE SHIPPING

  • Nylon Binding Band Super Grip Series
  • Nylon Binding Band Super Grip Series
  • Nylon Binding Band Super Grip Series
  • Nylon Binding Band Super Grip Series
  • Nylon Binding Band Super Grip Series
  • Nylon Binding Band Super Grip Series
  • Nylon Binding Band Super Grip Series

Nylon Binding Band Super Grip Series PLT200B

4.93 (15)
Item.#
08531573
Mfr.#
PLT200B
Package Qty.
1Bag(100PC)
Ship pack of
1
11.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness t (mm)
1.2
Color
Black
Length (mm)
211
AS ONE Part Number
1-9331-06
Standard Values of Loop Tensile Strength (N [kgf])
222(22.7)
Maximum Bundle Diameter (phi mm)
51
Width (mm)
5.7
Material
Weather resistant nylon 66
TRUSCO Part Number
287-5535
Customer Reviews
5 star 14
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.93
15 Customer Reviews
The reviews are automatic translation.
Air hose unity at the time of machine delivery
4
From Japan
On 2016-07-28 16:43:22
It has excellent durability and stability.
This review is about item#08531607.
Unity of the wire
5
From Japan
On 2016-04-17 08:48:12
Interference is good.
This review is about item#08531451.
Unity of the wiring process
5
From Japan
On 2015-06-03 14:47:45
We are using from about two years ago in the ship construction work relationship, but we are also firmly tightening of the time there is a moderate soft of unity. Weather resistance of PLT *** B also uses but I am satisfied without that expire in icing, and the like.
This review is about item#08531467.
The piping work in the indoor
5
From Japan
On 2015-03-20 13:53:30
Very strong, you can use without having to completely break even in applications that put together the heavy piping. Since it is a tough and from the looks available in quite a variety of applications.
This review is about item#08531521.
The product is fixed to the plate pallet so as not to move during transport
5
From Japan
On 2015-03-08 18:52:12
I was looking for a tie-band with a length. Long band, but was hesitant to become quite expensive, this band is a good workability in reasonably even price. If price is easy, it is better.
This review is about item#08531521.
Cable, the product machine unity
5
From Japan
On 2015-01-15 13:31:03
And heavy use up to PLT100 ~ PLT350. It survives because the cheap price even more than the durability ease of use
This review is about item#08531607.
Various bundling operation
5
From Japan
On 2014-09-15 15:00:01
Since high quality comparatively inexpensive it continues purchase.
This review is about item#08531467.
Used to work of wiring and piping
5
From Japan
On 2014-08-07 15:12:36
Nylon binding band super grip, various, the most easy-to-use but there is a goods.
This review is about item#08531555.
Unity of cable
5
From Japan
On 2013-09-17 09:40:04
Since always using large amounts PLT250B · PLT350B, it has helped us at a low cost. Excellent quality to have weather resistance strength.
This review is about item#08531582.
Unity of unity product of cable
5
From Japan
On 2013-09-11 15:26:44
And a large amount purchases until PLT150B ~ PLT350B because it always heavy use Is the impression of the user of the low cost in large quantities can be used
This review is about item#08531564.