Buy more than* S$200* and get FREE SHIPPING

  • Nylon Binding Band Super Grip Series
  • Nylon Binding Band Super Grip Series
  • Nylon Binding Band Super Grip Series
  • Nylon Binding Band Super Grip Series
  • Nylon Binding Band Super Grip Series
  • Nylon Binding Band Super Grip Series

Nylon Binding Band Super Grip Series PLT550B

4.94 (16)
Item.#
08531643
Mfr.#
PLT550B
Package Qty.
1Bag(25PC)
Ship pack of
1
53.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (mm)
564
Operating Temperature Range (deg C)
59 to 85
TRUSCO Part Number
287-5608
Thickness t (mm)
1.9
Color
Black
Standard
UL standard product, CE standard products, UL standard product (94V-2)
Material
Weather-resistant nylon 66
Specification
For outside
Standard Values of Loop Tensile Strength (N [kgf])
1112(113.5)
Maximum Bundle Diameter (phi mm)
152
Width (mm)
12.7
Customer Reviews
5 star 15
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.94
16 Customer Reviews
The reviews are automatic translation.
Car wiring clamp
5
From Japan
On 2017-03-20 09:01:54
It can firmly fixed easy very to use used to clamp the wiring part of the camper
This review is about item#8531451.
Air hose unity at the time of machine delivery
4
From Japan
On 2016-07-28 16:43:22
It has excellent durability and stability.
This review is about item#08531607.
Unity of the wire
5
From Japan
On 2016-04-17 08:48:12
Interference is good.
This review is about item#08531451.
Unity of the wiring process
5
From Japan
On 2015-06-03 14:47:45
We are using from about two years ago in the ship construction work relationship, but we are also firmly tightening of the time there is a moderate soft of unity. Weather resistance of PLT *** B also uses but I am satisfied without that expire in icing, and the like.
This review is about item#08531467.
The piping work in the indoor
5
From Japan
On 2015-03-20 13:53:30
Very strong, you can use without having to completely break even in applications that put together the heavy piping. Since it is a tough and from the looks available in quite a variety of applications.
This review is about item#08531521.
The product is fixed to the plate pallet so as not to move during transport
5
From Japan
On 2015-03-08 18:52:12
I was looking for a tie-band with a length. Long band, but was hesitant to become quite expensive, this band is a good workability in reasonably even price. If price is easy, it is better.
This review is about item#08531521.
Cable, the product machine unity
5
From Japan
On 2015-01-15 13:31:03
And heavy use up to PLT100 ~ PLT350. It survives because the cheap price even more than the durability ease of use
This review is about item#08531607.
Various bundling operation
5
From Japan
On 2014-09-15 15:00:01
Since high quality comparatively inexpensive it continues purchase.
This review is about item#08531467.
Used to work of wiring and piping
5
From Japan
On 2014-08-07 15:12:36
Nylon binding band super grip, various, the most easy-to-use but there is a goods.
This review is about item#08531555.
Unity of cable
5
From Japan
On 2013-09-17 09:40:04
Since always using large amounts PLT250B · PLT350B, it has helped us at a low cost. Excellent quality to have weather resistance strength.
This review is about item#08531582.