Buy more than* S$200* and get FREE SHIPPING

  • Super Grip Adhesive Tape Anchorage
  • Super Grip Adhesive Tape Anchorage
  • Super Grip Adhesive Tape Anchorage
  • Super Grip Adhesive Tape Anchorage

Super Grip Adhesive Tape Anchorage ABM20

Item.#
08531652
Mfr.#
ABM20
Package Qty.
1Bag(100PC)
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Not weatherproof
Color
White
Maximum Static Load (g)
127
Compatible Band Width (mm)
(Maximum) a maximum of 4.3
Dimensions C (mm)
4.1
Dimensions A (mm)
19.1
Material
Nylon 66
TRUSCO Part Number
252-1792
Compatible Band
PLT80 - PLT150
Materials (tape)
Rubber type
Dimensions B (mm)
19.1
Operating Temperature Range (deg C)
-29 - 49