Buy more than* S$200* and get FREE SHIPPING

  • Super Grip Adhesive Tape Anchorage
  • Super Grip Adhesive Tape Anchorage
  • Super Grip Adhesive Tape Anchorage
  • Super Grip Adhesive Tape Anchorage

Super Grip Adhesive Tape Anchorage ABM25

Item.#
08531661
Mfr.#
ABM25
Package Qty.
1Bag(100PC)
Ship pack of
1
33.86 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Not weatherproof
Dimensions A (mm)
25.4
Color
White
Maximum Static Load (g)
227
Compatible Band Width (mm)
(Maximum) a maximum of 4.8
Dimensions C (mm)
5.1
Material
Nylon 66
Operating Temperature Range (deg C)
-29 - 49
TRUSCO Part Number
252-1806
Compatible Band
PLT80 - PLT370S
Materials (tape)
Rubber type
Dimensions B (mm)
25.4