Buy more than* S$200* and get FREE SHIPPING

  • Super Grip Adhesive Tape Anchorage
  • Super Grip Adhesive Tape Anchorage
  • Super Grip Adhesive Tape Anchorage
  • Super Grip Adhesive Tape Anchorage

Super Grip Adhesive Tape Anchorage ABM30

Item.#
08531677
Mfr.#
ABM30
Package Qty.
1Bag(100PC)
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Not weatherproof
Maximum Static Load (g)
286
Compatible Band Width (mm)
Up to a maximum of 4.8
Dimensions C (mm)
6.5
Dimensions A (mm)
28.6
Color
White
Material
Nylon 66
Compatible Band
PLT80 to PLT370S
Materials (tape)
Rubber-based
Dimensions B (mm)
28.6
Operating Temperature Range (deg C)
-29 to 49
TRUSCO Part Number
252-1814