Buy more than* S$200* and get FREE SHIPPING

  • Super Grip Adhesive Tape Anchorage
  • Super Grip Adhesive Tape Anchorage
  • Super Grip Adhesive Tape Anchorage
  • Super Grip Adhesive Tape Anchorage

Super Grip Adhesive Tape Anchorage ABM40

Item.#
08531686
Mfr.#
ABM40
Package Qty.
1Bag(50PC)
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
Not weatherproof
TRUSCO Part Number
325-3619
Compatible Band
PLT80 to PLT450
Dimensions C (mm)
7.7
Dimensions A (mm)
38.1
Color
White
Material
Nylon 66
Maximum Static Load (g)
508
Materials (tape)
Rubber-based
Dimensions B (mm)
38.1
Operating Temperature Range (deg C)
-29 to 49