Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Super Grip Adhesive Tape Anchorage
  • Super Grip Adhesive Tape Anchorage
  • Super Grip Adhesive Tape Anchorage
  • Super Grip Adhesive Tape Anchorage

Super Grip Adhesive Tape Anchorage ABM50

Item.#
08531695
Mfr.#
ABM50
Package Qty.
1Bag(50PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
77.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Not weatherproof
Color
White
Maximum Static Load (g)
908
Materials (tape)
Rubber-based
Dimensions B (mm)
50.8
Operating Temperature Range (deg C)
-29 to 49
Material
Nylon 66
TRUSCO Part Number
252-1831
Compatible Band
PLT80 to PLT450
Dimensions C (mm)
7.7
Dimensions A (mm)
50.8