Buy more than* S$200* and get FREE SHIPPING

  • Super Grip Adhesive Tape Anchorage
  • Super Grip Adhesive Tape Anchorage
  • Super Grip Adhesive Tape Anchorage
  • Super Grip Adhesive Tape Anchorage

Super Grip Adhesive Tape Anchorage ABM20B

Item.#
08531704
Mfr.#
ABM20B
Package Qty.
1Bag(100PC)
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Not weatherproof
Color
Black
Maximum Static Load (g)
127
Compatible Band Width (mm)
Up to a maximum of 4.3
Dimensions C (mm)
4.1
Dimensions A (mm)
19.1
Material
Nylon 66
TRUSCO Part Number
422-9541
Compatible Band
PLT80 to PLT150
Materials (tape)
Acrylic
Dimensions B (mm)
19.1
Operating Temperature Range (deg C)
-29 to 82