Buy more than* S$200* and get FREE SHIPPING

  • Super Grip Adhesive Tape Anchorage
  • Super Grip Adhesive Tape Anchorage
  • Super Grip Adhesive Tape Anchorage
  • Super Grip Adhesive Tape Anchorage

Super Grip Adhesive Tape Anchorage ABM25B

Item.#
08531713
Mfr.#
ABM25B
Package Qty.
1Bag(100PC)
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Not weatherproof
Dimensions A (mm)
25.4
Color
Black
Maximum Static Load (g)
227
Compatible Band Width (mm)
(Maximum) a maximum of 4.8
Dimensions C (mm)
5.1
Material
Nylon 66
Operating Temperature Range (deg C)
-29 - 82
TRUSCO Part Number
422-9550
Compatible Band
PLT80 - PLT370S
Materials (tape)
Acrylic type
Dimensions B (mm)
25.4