Buy more than* S$200* and get FREE SHIPPING

  • Super Grip Adhesive Tape Anchorage
  • Super Grip Adhesive Tape Anchorage
  • Super Grip Adhesive Tape Anchorage
  • Super Grip Adhesive Tape Anchorage

Super Grip Adhesive Tape Anchorage ABM30B

Item.#
08531722
Mfr.#
ABM30B
Package Qty.
1Bag(100PC)
Ship pack of
1
54.19 SGD
ADD TO CART
Shipped after 2017-02-24
Now we ship to...
...see all
Item Feature
Caution
Not weatherproof
Dimensions B (mm)
28.6
Operating Temperature Range (deg C)
-29 to 82
TRUSCO Part Number
422-9568
Compatible Band
PLT80 to PLT370S
Materials (tape)
Acrylic
Material
Nylon 66
Dimensions A (mm)
28.6
Color
Black
Maximum Static Load (g)
286
Compatible Band Width (mm)
Up to a maximum of 4.8
Dimensions C (mm)
6.5