Buy more than* S$200* and get FREE SHIPPING

  • Super Grip Adhesive Tape Anchorage
  • Super Grip Adhesive Tape Anchorage
  • Super Grip Adhesive Tape Anchorage

Super Grip Adhesive Tape Anchorage ABM40B

Item.#
08531731
Mfr.#
ABM40B
Package Qty.
1Bag(50PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Not weatherproof
Materials (tape)
Acrylic
Dimensions B (mm)
38.1
Operating Temperature Range (deg C)
-29 to 82
TRUSCO Part Number
403-6735
Compatible Band
PLT80 to PLT450
Material
Nylon 66
Dimensions C (mm)
7.7
Dimensions A (mm)
38.1
Color
Black
Maximum Static Load (g)
508