Buy more than* S$200* and get FREE SHIPPING

  • The Middle Shelf for Cargo Presters

The Middle Shelf for Cargo Presters VSP-5 (Yellow)

Item.#
08531783
Mfr.#
VSP-5 (Yellow)
Package Qty.
1Sheet
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Withstand Load (kg)
100
Material
Steel
Compatible
WK4-85 for
Weight (kg)
5.1
Specification
Fixed side hook type
Compatible Models
WK4-85
Dimensions (Vetical x Horizontal) (mm)
765x550