Buy more than* S$200* and get FREE SHIPPING

  • Squeege With Handle
  • Squeege With Handle
  • Squeege With Handle
  • Squeege With Handle

Squeege With Handle -

2.93 (60)
Item.#
08531792
Mfr.#
-
Package Qty.
1Set
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
Product is a connection type, please assemble when using it., Product is a connection type, please assemble when using it.
Weight (g)
490
Length (mm)
1200
Type
Main unit
Purpose
Removal of water from tiles, concrete, floors. Provided in factories, offices, kitchens., Removal of water from tiles, concrete, floors. Provided in factories, offices, kitchens.
Width (mm)
Rubber: 470
Material
Handle: Steel, an ABS electric windshield wiper:neo plain
Customer Reviews
5 star 13
4 star 13
3 star 8
2 star 9
1 star 17
Review Rating: 2.93
60 Customer Reviews
The reviews are automatic translation.
Cleaning of the floor draining
1
From Japan
On 2018-03-20 19:48:54
This item has purchased a total of 4, but it will break from the root well. I would like you to strengthen such as making the base and the base of the handle even metal alone. As much as purchasing 1 bottle in a month, it was better to purchase a solid one that was high from the beginning.
This review is about item#8531792.
When cleaning or leaking water
5
From Japan
On 2018-02-09 15:43:47
Unlike metal, it is light and easy to use. It drains cleanly. I do not understand the robustness yet, but there seems to be no problem.
This review is about item#8531792.
Cleaning the floor
2
From Japan
On 2018-02-09 09:46:07
Although it is solid when used, it can not be assembled with the power of women.
This review is about item#8531792.
Draining in the factory
2
From Japan
On 2018-02-03 15:29:13
The price is cheap but the strength is weak so it is difficult to use because it is Gunegune ... Also it is caught because it does not slip well because the width of rubber part is thick.
This review is about item#8531792.
Used to drain garage
3
From Japan
On 2017-12-29 09:34:55
It is a type of three consolidation, but I felt the length was a bit short. There is no problem with draining
This review is about item#8531792.
Cleaning up the workplace
4
From Japan
On 2017-11-01 15:38:05
Because it was cheap, I bought it, but it is cheap. For home use, nice.
This review is about item#8531792.
Draining
4
From Japan
On 2017-10-16 17:18:58
I was looking for simple things, so it was exactly right. I do not think I will last long.
This review is about item#8531792.
Pit cleaning work
2
From Japan
On 2017-09-21 21:07:03
I think this was a failure, the handle is too soft It is hard to process water.
This review is about item#8531792.
Cleaning the floor around the toilet
1
From Japan
On 2017-06-30 13:18:34
In the final stage of the floor cleaning, the handle broke off from the root soon after the work of cutting the water on the wet floor.Although there was no consciousness to add unreasonable force to break, as a result it was broken Honestly, I can not feel worth the price.
This review is about item#8531792.
Cleaning the kitchen
2
From Japan
On 2017-05-26 15:00:06
The price is nice, but the quality of the price. If you are 15cm longer, your waist will be easier to use.
This review is about item#8531792.